Advanced Drainage Systems

34 in. Chamber

Part #A1600BD  |  Manufacturer Part #1600BD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bio-Diffusers™leaching chambers
  • They are ideal for your gravity, pressure dosing and mound designs

Specifications

Application: Drainage

Clean Bagged: No

FM Approved: No

Fitting Size 1: 34 in

Height: 16 in

Length: 76 in

Material: Plastic

NSF Certified: No

Width: 34 in