3/4 in. x 300 ft. CTS Schedule SDR 9 Plastic Pressure Pipe
ADS PolyFlex™ 3/4 in. x 300 ft. CTS Schedule SDR 9 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fast and easy installation provides cost efficiencies
- Durable polyethylene material is chemically resistant and stands the test of time
- Resistant to corrosion
- Lightweight
Specifications
- ASTM:
- ASTM D-2737, ASTM D-3350
- AWWA:
- AWWA C-651, AWWA C-901
- Application:
- Commercial, Water Supply, Agriculture, Potable Water
- Collection:
- ADS PolyFlex™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 80
- NSF:
- NSF14, NSF61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 250 psi
- Schedule Class:
- SDR 9
- UL Listed:
- No
- Wall Thickness:
- 0.097 in