21 x 36 in. Meter Pit
21 x 36 in. Meter Pit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pre–cut notches accommodate incoming and outgoing pipes and saves installation time
- Dual–wall design provides extra strength without extra weight
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 21 in
- Length:
- 36 in
- Product Type:
- Meter Pit