36 in. x 13 ft. Bell End HDPE Drainage Pipe

Part #A36650013IB  |  Item #3794252  |  Manufacturer Part #36650013IB

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 36 in

    Part #A36650013IBItem #3794252Mfr. Part #36650013IB

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

Length: 13 ft

Material: Plastic

Material Type: HDPE

Pipe Tubing Size: 36 in

Polyethylene Corrugated Pipe Type: Polyethylene Corrugated Pipe