Advanced Drainage Systems

360 ft. x 12-1/2 in. Non-Woven Fabric

Part #A0701TG  |  Manufacturer Part #0701TG

Length:

360 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 360 ft

Material: Fabric

Width: 12-1/2 ft