Advanced Drainage Systems

4 in. x 10 ft. HDPE Drainage Pipe

Part #A04550010  |  Manufacturer Part #04550010

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #A04550010Mfr. Part #04550010

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Provides for safe, easy, efficient installations without breaking, splitting or cracking and is more impact resistant than PVC, ABS or styrene
  • TRIPLEWALL® is more durable than PVC in low temperature applications and will not crack under low weight loads
  • Non-corrosive and is unaffected by fertilizer and herbicidal chemicals
  • Impact resistant and can be installed in subzero temperatures
  • Can be used for all your turf drainage needs as well as sidewalk culverts and onsite waste management systems

Specifications

ASTM Specifications: [ASTM D-3350, ASTM D-2321, ASTM F-810, ASTM F-481]

Application: Gravity System

Color Finish: [White, Black]

Color Finish Category: Whites

End Connection 1: Bell End

End Connection 2: Spigot

End Connections: Bell End x Spigot

Inside Diameter: 3-7/8 in

Length: 10 ft

Material: Plastic

Material Type: HDPE

Outside Diameter: 4-43/200 in

Pipe Tubing Size: 4 in

Pipe Wall Type: Solid

Polyethylene Corrugated Pipe Type: Polyethylene Corrugated Solid Pipe

Type: Triple Wall