Advanced Drainage Systems

4 in. x 20 ft. Bell End HDPE Drainage Pipe

Part #A04650020IB  |  Manufacturer Part #04650020IB

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #A04650020IBMfr. Part #04650020IB

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #A06650020IBMfr. Part #06650020IB

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #A08650020IBMfr. Part #08650020IB

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #A10650020IBMfr. Part #10650020IB

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #A12650020IBMfr. Part #12650020IB

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in

    Part #A15650020IBMfr. Part #15650020IB

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #A18650020IBMfr. Part #18650020IB

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #A24650020IBMfr. Part #24650020IB

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #A30650020IBMfr. Part #30650020IB

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #A36650020IBMfr. Part #36650020IB

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 42 in

    Part #A42650020IBMfr. Part #42650020IB

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 48 in

    Part #A48650020IBMfr. Part #48650020IB

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 60 in

    Part #A60650020IBMfr. Part #60650020IB

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • N-12® water-tight IB pipe
  • Used with XX13-AA coupler and XX59-AG Gasket 2/Stick

Specifications

End Connection 1: Bell End

End Connection 2: Bell End

Length: 20 ft

Material: Plastic

Material Type: HDPE

Pipe Tubing Size: 4 in

Polyethylene Corrugated Pipe Type: Polyethylene Corrugated Solid Pipe