4 in. x 250 ft. Plain End Plastic Drainage Pipe

You last purchased this on
 
ADS®

4 in. x 250 ft. Plain End Plastic Drainage Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

4 in. x 250 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #A04410250
  • Item #1906796
  • Manufacturer Part #04410250
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Withstands repeated freeze/thaw cycles and continuous sub-zero temperatures
  • Annular corrugated single wall
  • Easy to handle, safe, lightweight pipe requires less labor and equipment for faster installation and reduced costs
  • ASTM F667
  • Internal, external snap or split band couplers
  • Requires Certification

Specifications

AASHTO:
AASHTO M-252, AASHTO M-294
ASTM:
ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-667
Application:
Drainage Systems, Gravity Flow
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
4-3/5 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
250 ft
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type -:
Single Wall Perforated
PipeTubing Size:
4 in
Pressure - Maximum:
35 psi