42 in. Waterstop Gasket

Part #A4202PS  |  Item #4460151  |  Manufacturer Part #4202PS

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual wall HP storm waterstop manhole cast-in-place connection
  • 5.75 in pipe invert to structure invert minimum distance
  • 59 in pipe outer diameter

Documents

Specifications

ASTM Specifications: ASTM C-923

Fitting Type: Gasket

Inside Diameter: 42 in

Material: Rubber