0 items

Advanced Drainage Systems N-12® HI-Q® Plain End Straight Manifold HDPE 45 Degree Elbow

A97AN

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3212, ASTM F-477
Application
Drainage
Clean Bagged
No
Collection
N-12® HI-Q®
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday