Advanced Drainage Systems

54 in. x 20 ft. HDPE Drainage Pipe

Part #A54850021IBHA  |  Manufacturer Part #54850021IBHA

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading

Specifications

AASHTO Specifications: AASHTO M-294

ASTM Specifications: [ASTM D-2321, ASTM D-3212, ASTM D-3350, ASTM F-2306]

Application: Storm Drainage

CSA Certified: CSA B182.8

End Connection 1: Bell End

End Connection 2: Spigot

End Connections: Bell End x Spigot

Length: 20 ft

Material: Plastic

Material Type: HDPE

Maximum Temperature: 120

Pipe Tubing Size: 54 in

Pipe Wall Type: Solid

Polyethylene Corrugated Pipe Type: Polyethylene Corrugated Pipe

Type: Dual Wall