1 in. x 100 ft. SDR 9 HDPE Drainage Pipe
This product has been replaced by
Manufacturer Part #X4-1250100B
ADS PolyFlex™ 1 in. x 100 ft. SDR 9 HDPE Drainage Pipe
Package Quantity Info:
FT: 1 RL: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Water
- Collection:
- ADS PolyFlex™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- Yes
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 1 in
- Pressure - High:
- 200
- Schedule Class:
- SDR 9