Advanced Drainage Systems

N-12® 6 in. Bell End Fabricated Straight and Long Radius HDPE 90 Degree Elbow

Part #A99AN  |  Manufacturer Part #0699AN

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Application: Drainage

Clean Bagged: No

Collection: N-12®

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Long Radius, Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Type: A0699AN