0 items

Advanced Drainage Systems N12 Bell End HDPE Bell End Weight Reducing Tee

A306AN65B

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Collection
N12
End Connection 1
Bell End
End Connection 2
Bell End
End Connection 3
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
30 in
Fitting Size 2
30 in
Fitting Size 3
6 in
Fitting Sizes
30 in x 30 in x 6 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday