0 items

Advanced Drainage Systems N-12® Bell End Corrugated Fabricated Reducing Saddle HDPE Tee

A41AN

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fits 10" x 6" pipe size
  • N-12® Fabricated saddle tee

SPECIFICATIONS

ASTM Specifications
ASTM F-2306, ASTM F-477
Application
Drainage
Clean Bagged
No
Collection
N-12®
End Connection 1
Bell End
End Connection 2
Bell End
End Connection 3
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
6 in
Fitting Sizes
10 in x 10 in x 6 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday