0 items

Advanced Drainage Systems N-12® Bell End Reducing HDPE Watertight Molded Tee

A62WT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Include F477 gaskets for attachment on pipe end
  • Replaces 1062AN
  • Water-Tight injection molded fittings

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Collection
N-12®
End Connection 1
Bell End
End Connection 2
Bell End
End Connection 3
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
8 in
Fitting Sizes
10 in x 10 in x 8 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday