0 items

Advanced Drainage Systems N-12® Bell End Soil Tight Straight Molded HDPE 90 Degree Elbow

A099ST

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • N-12® soil-tight molded injection fittings
  • Replaces 0499AN

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Collection
N-12®
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday