0 items

Advanced Drainage Systems Bell End Plastic 45 Degree Wye

A158AN65B

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-969, ASTM D-3212
Application
Drainage
Clean Bagged
No
End Connection 1
Bell End
End Connection 2
Bell End
End Connection 3
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Size 3
8 in
Fitting Sizes
15 in x 15 in x 8 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday