0 items

Advanced Drainage Systems N-12® Plain End Corrugated Reducing HDPE Wye

A308AN

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1056, ASTM D-2321, ASTM D-3212, ASTM D-3350, ASTM F-2306, ASTM F-477
Application
Drainage
Clean Bagged
No
Collection
N-12®
End Connection 1
Plain End
End Connection 2
Plain End
End Connection 3
Plain End
End Connections
Plain End
FM Approved
No
Fitting Size 1
30 in
Fitting Size 2
30 in
Fitting Size 3
10 in
Fitting Sizes
30 in x 30 in x 10 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday