0 items

Advanced Drainage Systems N-12® Bell End Straight HDPE Soil Tight Molded 90 Degree Elbow

A99ST

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cleated bells
  • N-12® soil-tight injection molded fittings
  • Replaces 1099AN

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Collection
N-12®
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday