0 items

Advanced Drainage Systems Bell End Plastic Watertight 90 Degree Elbow

A98AN65BB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Include F477 gaskets for attachment on pipe end
  • N-12® water-tight injection molded fittings
  • Series 65

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday