0 items

Advanced Drainage Systems N-12® Bell End Multi Stage Watertight HDPE Dual Wall Reducer

A14WT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Replaces 0670AN
  • Water-Tight injection reducing molded fittings include F477 gaskets for attachment on pipe end

SPECIFICATIONS

ASTM Specifications
ASTM D-1056, ASTM D-2321, ASTM F-2306
Application
Drainage, Water
Clean Bagged
No
Collection
N-12®
Color Finish
Black
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Material
Plastic
Material Type
HDPE
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday