0 items

Advanced Drainage Systems Bell End Reducing Watertight HDPE Coupling

A18WT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Replaces 1072AN
  • Water-Tight injection molded fittings include F477 gaskets for attachment on pipe end

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
8 in
Fitting Sizes
10 in x 8 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday