0 items

Advanced Drainage Systems Blind Corrugated Straight HDPE Tee

A45AA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Color Finish
Black
End Connection 1
Blind
End Connection 2
Blind
End Connection 3
Blind
End Connections
Blind
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday