0 items

Advanced Drainage Systems Corrugated HDPE Tee

A2466AN

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Complete with matching 3/4" aroma therapy steamhead, escutcheon and 25 ft. multi-conductor cables
  • Low voltage controls
  • Mounting: Inside/Outside
  • N-12® Fabricated tee
  • Package consists of two controls: digital timer and digital temperature control

SPECIFICATIONS

Application
Drainage
End Connection 1
Corrugated
End Connection 2
Corrugated
End Connection 3
Corrugated
End Connections
Corrugated
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Size 3
15 in
Fitting Sizes
18 in x 18 in x 15 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday