0 items

Advanced Drainage Systems N12 Corrugated HDPE Reducing Tee

A246AN

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Collection
N12
End Connection 1
Corrugated
End Connection 2
Corrugated
End Connection 3
Corrugated
End Connections
Corrugated
FM Approved
No
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Size 3
10 in
Fitting Sizes
24 in x 24 in x 10 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday