0 items

Advanced Drainage Systems N12 Corrugated HDPE Reducing Tee

A64AN

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • N-12® Fabricated tee

SPECIFICATIONS

ASTM Specifications
ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-2306
Application
Drainage
Collection
N12
End Connection 1
Corrugated
End Connection 2
Corrugated
End Connection 3
Corrugated
End Connections
Corrugated
FM Approved
No
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Size 3
12 in
Fitting Sizes
15 in x 15 in x 12 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday