9 in. 2-Hole Square Drain Basin
DrainTech® 9 in. 2-Hole Square Drain Basin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DrainTech™ universal end plug and DrainTech™ pipe adapters
- DrainTech™ 9” square riser
- Use with: 3”-4”-6” corrugated singlewall pipe, 3”-4” triple wall pipe, 3”-4”-6” PVC pipe, singlewall HDPE fittings
- Can also be used in patios, garages and driveways
- Use to collect medium-volume water flow from wet areas in yards, lawns, fairways and sports fields
Documents
Specifications
- Collection:
- DrainTech®
- Shape:
- Square
- Width:
- 9 in