0 items

Advanced Drainage Systems N-12® Snap Straight HDPE Dual Wall Boe Snap Coupling

A13AA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 3" singlewall snap external coupler
  • Snaps over pipe ends to join 2 pieces of 3" pipe in a straight run

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Collection
N-12®
End Connection 1
Snap
End Connection 2
Snap
End Connections
Snap
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday