0 items

Advanced Drainage Systems Plain End x Corrugated Plastic Tee

A60AN

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-2306
Application
Drainage
Clean Bagged
No
End Connection 1
Plain End
End Connection 2
Corrugated
End Connection 3
Plain End
End Connections
Plain End x Corrugated
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
4 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Size
10 in x 10 in x 4 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday