0 items

Advanced Drainage Systems N12 HDPE Corrugated Reducing Tee

A61AN

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • N-12® Fabricated tee

SPECIFICATIONS

Application
Drainage
Collection
N12
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Size 3
6 in
Fitting Sizes
18 in x 18 in x 6 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday