0 items

Advanced Drainage Systems HDPE Dual Wall Fabricated Tee

A1AN65B

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-2306
Application
Drainage
Clean Bagged
No
FM Approved
No
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Size 3
15 in
Fitting Sizes
15 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday