0 items

Advanced Drainage Systems N-12® Saddle Corrugated Fabricated Reducing Saddle HDPE Tee

A42AN

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • N-12® Fabricated saddle tee

SPECIFICATIONS

ASTM Specifications
ASTM D-3212, ASTM F-2306, ASTM F-477
Application
Drainage
Clean Bagged
No
Collection
N-12®
End Connection 1
Saddle
End Connection 2
Saddle
End Connection 3
Saddle
End Connections
Saddle
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
8 in
Fitting Sizes
12 in x 12 in x 8 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday