0 items

Advanced Drainage Systems HDPE Fabricated Wye

A82AN

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • N-12® 45° Fabricated wye

SPECIFICATIONS

Application
Drainage
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
8 in
Fitting Sizes
12 in x 12 in x 8 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday