10 in. Bell End Watertight HDPE Dual Wall Coupling
N-12® 10 in. Bell End Watertight HDPE Dual Wall Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Snaps together for fast connections
- Injection molded
- Customizable fabricated fittings available
- Protects against leaking at the joints
- Connects cut ends of the pipe together
Documents
Specifications
- ASTM:
- ASTM F-2306
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No