Advanced Drainage Systems

N-12® 10 in. Snap Corrugated Straight HDPE Internal Single Wall Coupling

Part #A1015AA  |  Item #1831507  |  Manufacturer Part #1015AA

$ 11.94 EACH
(Pricing is for 10 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  4
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #A0315AAItem #527688Mfr. Part #0315AA

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.89 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 4 in

    Part #A0415AAItem #527689Mfr. Part #0415AA

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.99 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 6 in

    Part #A0615AAItem #527686Mfr. Part #0615AA

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.96 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 8 in

    Part #A0815AAItem #1432892Mfr. Part #0815AA

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.96 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 10 in

    Part #A1015AAItem #1831507Mfr. Part #1015AA

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.94 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 12 in

    Part #A1215AAItem #3638019Mfr. Part #1215AA

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 92.11 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 15 in

    Part #A1515AAItem #3866303Mfr. Part #1515AA

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 136.44 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 18 in

    Part #A1815AAItem #3794260Mfr. Part #1815AA

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 240.56 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 24 in

    Part #A2415AAItem #3441116Mfr. Part #2415AA

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 365.23 /EACH
    Added to your cart. View Cart

    0 available for pick-up

Product Details

Documents

Specifications

ASTM Specifications: [ASTM F-477, ASTM F-2306, ASTM D-3212, ASTM F-405, ASTM F-667]

Clean Bagged: Yes

Collection: N-12®

Color Finish: Black

End Connection 1: Snap

End Connection 2: Snap

End Connections: Snap

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No