10 x 10 x 8 in. Plain End Corrugated HDPE Wye

You last purchased this on
 
ADS®

N-12® 10 x 10 x 8 in. Plain End Corrugated HDPE Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® 10 x 10 x 8 in. Plain End Corrugated HDPE Wye

  • Fast #
  • Part #A1082AN
  • Item #689288
  • Manufacturer Part #1082AN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Annular corrugations with smooth interior
  • Fabricated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Application:
Drainage
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connection 3:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
8 in
Fitting Sizes:
10 in x 10 in x 8 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No