12 in. Corrugated Straight HDPE Stop Tee

You last purchased this on
 
ADS®

N-12® 12 in. Corrugated Straight HDPE Stop Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® 12 in. Corrugated Straight HDPE Stop Tee

  • Fast #
  • Part #A1264AN85B
  • Item #1281534
  • Manufacturer Part #1264AN85B
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Soil Tight
  • Fabricated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connection 3:
Bell End
End Connections:
Bell End
FM Approved:
No
Fitting Size 1:
12
Fitting Size 2:
12
Fitting Size 3:
12
Fitting Sizes:
12 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No