15 in. Bell 30 Degree HDPE Elbow

You last purchased this on
 
ADS®

15 in. Bell 30 Degree HDPE Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

15 in. Bell 30 Degree HDPE Elbow

  • Fast #
  • Part #A1595AN65B
  • Item #1268290
  • Manufacturer Part #1595AN65B
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
30 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Fitting Size 1:
15 in
Fitting Size 2:
15 in
Fitting Sizes:
15 in
Material:
Plastic
NSF Certified:
No