18 in. Snap Corrugated HDPE Internal Single Wall Coupling

You last purchased this on
 
ADS®

N-12® 18 in. Snap Corrugated HDPE Internal Single Wall Coupling

  • Fast #
  • Part #A1815AA
  • Item #3794260
  • Manufacturer Part #1815AA
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® 18 in. Snap Corrugated HDPE Internal Single Wall Coupling

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Soil Tight
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Clean Bagged:
Yes
Collection:
N-12®
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No