18 in. Flare Plastic Adapter
N-12® 18 in. Flare Plastic Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-3350
- Application:
- Corrugated Pipe, Drainage
- Clean Bagged:
- No
- Collection:
- N-12®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare x Flare
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No