18 x 18 x 10 in. Bell End HDPE Watertight Wye
N-12® 18 x 18 x 10 in. Bell End HDPE Watertight Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Fabricated
Documents
Specifications
- ASTM:
- ASTM F-2306
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Size 3:
- 10 in
- Fitting Sizes:
- 18 in x 18 in x 10 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No