Advanced Drainage Systems N-12® 20 ft. HDPE Drainage Pipe

A150020

Manufacturer Part #: 06150020

To see availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • AASHTO M-252
  • ASTM F-405
  • N-12® stamp on pipe

SPECIFICATIONS

ASTM Specifications
ASTM F-2648
Collection
N-12®
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
6 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday