30 in. Concrete HDPE Adapter Fitting
N-12® 30 in. Concrete HDPE Adapter Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Extrusion weld inner diameter and outer diameter
- HDPE smooth wall cylinder
Documents
Specifications
- ASTM:
- ASTM F-2306
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- N-12®
- FM Approved:
- No
- Fitting Size 1:
- 30 in
- Fitting Size 2:
- 30 in
- Fitting Sizes:
- 30 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 30-3/5 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No