30 in. Split HDPE Corrugated Premium Coupling with Gasket
N-12® 30 in. Split HDPE Corrugated Premium Coupling with Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Annular premium
- N-12® split coupling
Specifications
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Split
- End Connection 2:
- Split
- End Connections:
- Split
- FM Approved:
- No
- Fitting Size 1:
- 30 in
- Fitting Size 2:
- 30 in
- Fitting Sizes:
- 30 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No