8 in. Bell End HDPE and PVC Tee

You last purchased this on
 
ADS®

N-12® 8 in. Bell End HDPE and PVC Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® 8 in. Bell End HDPE and PVC Tee

  • Fast #
  • Part #A0862ST
  • Item #1855663
  • Manufacturer Part #0862ST
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Consists of 0874WT 8" x 4" reducer
  • N-12® soil-tight reducing fitting
  • Requires Certification

Specifications

ASTM:
ASTM F-2306, ASTM D-3212
Application:
Drainage
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight Tee
IAPMO Listed -:
No
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Pipe Wall Type -:
Dual Wall