N-12® 20 ft. Perforated HDPE Pipe with Sock

Part #A082300IB  |  Manufacturer Part #96942646611

Length:

20 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading

Documents

Specifications

ASTM Specifications: [ASTM F-2306, ASTM F-2648, ASTM D-3350, ASTM D-2321]

Application: Storm Drainage

CSA Certified: CSA B182.8

Collection: N-12®

End Connection 1: Bell End

End Connection 2: Spigot

End Connections: Bell End x Spigot

FM Approved: No

Fire Suppression System Rated: No

Inside Diameter: 8 in

Length: 20 ft

Material: Plastic

Material Type: HDPE

Maximum Temperature: 120

NSF Certified: No

Outside Diameter: 9-1/10 in

Pipe Tubing Size: 8 in

Pipe Wall Type: Perforated with Sock

Polyethylene Corrugated Pipe Type: Polyethylene Corrugated Pipe

Type: Dual Wall