Advanced Drainage Systems N-12® Plain End Corrugated Watertight HDPE Reducer

A307AN

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1056, ASTM D-2321, ASTM F-2306
Application
Drainage, Water
Clean Bagged
No
Collection
N-12®
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
FM Approved
No
Fitting Size 1
30 in
Fitting Size 2
12 in
Fitting Sizes
30 in x 12 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Type
FFS2158215

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday