N-12® 10 x 10 x 4 in. Plain End x Corrugated x Plain End Fabricated Reducing HDPE Tee

Part #A60AN  |  Manufacturer Part #1060AN

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application

Documents

Specifications

ASTM Specifications: ASTM F-2306

Application: Drainage

Clean Bagged: No

Collection: N-12®

End Connection 1: Plain End

End Connection 2: Plain End

End Connection 3: Plain End

End Connections: Plain End

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 4 in

Fitting Sizes: 10 in x 10 in x 4 in

Fitting Type: Reducing

Material: Plastic

Material Type: HDPE

NSF Certified: No