18 x 18 x 4 in. Reducing HDPE Watertight Tee

You last purchased this on
 
ADS®

N-12® ProLink 18 x 18 x 4 in. Reducing HDPE Watertight Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® ProLink 18 x 18 x 4 in. Reducing HDPE Watertight Tee

  • Fast #
  • Part #A1860AN65B
  • Item #1265696
  • Manufacturer Part #1860AN65B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Water Tight
  • Fabricated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Application:
Drainage
Clean Bagged:
No
Collection:
N-12® ProLink
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Size 3:
4 in
Fitting Sizes:
18 in x 18 in x 4 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No